Nama Produk | Spesifikasi | Harga (IDR) |
NACHI Check Modular Valve OC-G03-P1-J50 1unit | - Mounting Method: Gasket mounting type - Peak Flow Rate: 100L/min - Control Port: P port - Nominal Diameter: 03-Aug |
2,399,000 |
MILWAUKEE VALVE Globe Valves 58212 Angle, 1/2 in Pipe Size Bronze Fnpt 600 Psi 1pc | - Inlet to Outlet Length - Valves (inch): 01/01/2004 - Bonnet Style: Union - Handle Material: Malleable Iron - Max. Fluid Pressure - Valves: 600 |
5,899,000 |
NACHI Feed Control Valve TL-G03-8-11 1unit | - Control Flow: First feed: 0.1 to 8L/min - Accessories: Hexagon socket head cap screw M 8 x 60 L 4 pcs - Cracking Pressure: 0.11.0MPa(kgf/cm2) - Maximum Working Pressure: 771.4MPa (kgf/cm2) |
6,799,000 |
PISCO Throttle Valve SSJNC6-01 SUS316 1pc | - Connector Thread: (R)PT1/8 - Type Of Thread: R - Operating Vacuum Pressure (kPa): -100 - Grease: Oil-free (fluorine coating for seal rubber) |
1,699,000 |
Camozzi Flow-Control Valve Series RFU RFU 483-1/8 1pc | - Nominal Diameter (mm): 2 or 3 - Dimensions SW (mm): 14 - Installation: As required - Fluid: Filtered air |
269,000 |
SMC Process Valve VNB20 Series VNB204A-15A 1pc | - Material (Seal): (A) NBR seal - Material (Body): (-) Standard type - Type of Switching: (4) N.C. 1 MPa - Φ11 - Pilot System: (-) Standard type |
2,199,000 |
Parker Hydraulic In-Line Flow Control Valve F800S Steel 1/2inch 1pc | - Body Material: Steel - Needle: Standard - Seal Material: Nitrile - Function: Flow Control |
1,199,000 |
UNITED BRASS WORKS Globe Valves 285947 Wye, 1 in Pipe Size Bronze Fnpt 400 Psi 1pc | - Top of Handle to Inlet Center - Valves (inch): 05/03/2004 - Body Material - Valves: Bronze - Valve Handle Design: Hand Wheel - Max. Fluid Temp. - Valves (°F): 406 |
41,999,000 |
NACHI Flow Control Valve FT-G03-42-22 1unit | - Maximum Working Pressure: 21214MPa (kgf/cm2) - Mounting Method: Gasket mounting type - Control Flow: 0.1 to 42L/min - Backflow amount: 120 When auxiliary plate with check valve is usedL/min |
11,999,000 |
MILWAUKEE VALVE Globe Valves 50214 Tee, 1/4 in Pipe Size Bronze Fnpt 200 Psi 1pc | - Top of Handle to Inlet Center - Valves (inch): 03/01/2016 - Max. Fluid Pressure - Valves: 200 - Max. Fluid Temp. - Valves (°F): 406 - Max. Steam Pressure - Valves (psi) 125 WSP |
3,099,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami