Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik) F800S Steel 1/2inch 1pc

#Nomor SKU S033485713
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number F800S
Unit 1pc
Actuation Type Manual
Minimum Operating Temperature (°C) -40
Seal Material Nitrile
Body Material Steel
Connection Size (inch) 1/2
Cracking Pressure (psi) 5
Configuration Inline
Maximum Operating Temperature (°C) 121
Connection Type Female - Female
Media Oil
Knob Option Standard
Needle Standard
Poppet Style Metal
Function Flow Control
Maximum Flow Rate (L/minute) 57
Maximum Operating Pressure (psi) 5000
Berat (Kg) 0.6
Tanggal Produk Terdaftar 20 September 2022
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parker’s F Series in-line flow control valves have either fine or standard metering needles for flow control and a fully guided poppet for free flow in reverse direction. Our superior, fully guided poppet design eliminates wobble and erratic travel that can commonly occur with less durable ball check type construction. The standard soft seat poppet on these check valves provide near zero leakage and come standard in sizes up to 1/2”. Options include oil and air metering valves for hydraulic and pneumatic application.

Markets:
- Factory Automation
- Machine Tools
- Marine
- Material Handling
- Mining
- Miscellaneous Industrial
- Miscellaneous Manufacturing
- Molding
- Oil &Gas
- Power Generation
- Vehicle Assembly Facilities

Applications:

- Suitable for general hydraulic applications
Feature
- Port options include ISO 6149, NPT, BSPP, BSPT and SAE
- Material offerings are brass, steel and stainless steel
- Tamperproof option available
- The exclusive “Colorflow” color-band provide an accurate visual indication of setting
- Set screw locks the valve on a desired setting

Dokumentasi Produk

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan