Flow Control Valve - Volvo

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Flow Control Valve



Nama Produk Spesifikasi Harga (IDR)
NACHI Check Modular Valve OC-G03-P1-J50 1unit - Mounting Method: Gasket mounting type
- Peak Flow Rate: 100L/min
- Control Port: P port
- Nominal Diameter: 03-Aug
2,399,000
MILWAUKEE VALVE Globe Valves 58212 Angle, 1/2 in Pipe Size Bronze Fnpt 600 Psi 1pc - Inlet to Outlet Length - Valves (inch): 01/01/2004
- Bonnet Style: Union
- Handle Material: Malleable Iron
- Max. Fluid Pressure - Valves: 600
5,899,000
NACHI Feed Control Valve TL-G03-8-11 1unit - Control Flow: First feed: 0.1 to 8L/min
- Accessories: Hexagon socket head cap screw M 8 x 60 L 4 pcs
- Cracking Pressure: 0.11.0MPa(kgf/cm2)
- Maximum Working Pressure: 771.4MPa (kgf/cm2)
6,799,000
PISCO Throttle Valve SSJNC6-01 SUS316 1pc - Connector Thread: (R)PT1/8
- Type Of Thread: R
- Operating Vacuum Pressure (kPa): -100
- Grease: Oil-free (fluorine coating for seal rubber)
1,699,000
Camozzi Flow-Control Valve Series RFU RFU 483-1/8 1pc - Nominal Diameter (mm): 2 or 3
- Dimensions SW (mm): 14
- Installation: As required
- Fluid: Filtered air
269,000
SMC Process Valve VNB20 Series VNB204A-15A 1pc - Material (Seal): (A) NBR seal
- Material (Body): (-) Standard type
- Type of Switching: (4) N.C. 1 MPa - Φ11
- Pilot System: (-) Standard type
2,199,000
Parker Hydraulic In-Line Flow Control Valve F800S Steel 1/2inch 1pc - Body Material: Steel
- Needle: Standard
- Seal Material: Nitrile
- Function: Flow Control
1,199,000
UNITED BRASS WORKS Globe Valves 285947 Wye, 1 in Pipe Size Bronze Fnpt 400 Psi 1pc - Top of Handle to Inlet Center - Valves (inch): 05/03/2004
- Body Material - Valves: Bronze
- Valve Handle Design: Hand Wheel
- Max. Fluid Temp. - Valves (°F): 406
41,999,000
NACHI Flow Control Valve FT-G03-42-22 1unit - Maximum Working Pressure: 21214MPa (kgf/cm2)
- Mounting Method: Gasket mounting type
- Control Flow: 0.1 to 42L/min
- Backflow amount: 120 When auxiliary plate with check valve is usedL/min
11,999,000
MILWAUKEE VALVE Globe Valves 50214 Tee, 1/4 in Pipe Size Bronze Fnpt 200 Psi 1pc - Top of Handle to Inlet Center - Valves (inch): 03/01/2016
- Max. Fluid Pressure - Valves: 200
- Max. Fluid Temp. - Valves (°F): 406
- Max. Steam Pressure - Valves (psi) 125 WSP
3,099,000


Produk Flow Control Valve Original dan Terlengkap di monotaro.id


Baca Selengkapnya