Filter Regulator Lubricator - MAEDA SHELL
s.d. 42%MulaiRp1.499.900
Rp1.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| CKD Air Filter F2000-10-W-F1 1pc | - Process Airflow Rate ANR (m³/minute) 1.7 - Filtration Accuracy (μm) 5 - Fluid Temperature (°C) 5-60 |
1,299,000 |
| Maeda Shell Service 3 in 1 Multi Dry Filter T105A1000 1set | - Working Pressure 0.3 to 0.97MPa - Processing Air Volume 0.75 - Connection Port Diameter Rc3/8 |
13,999,000 |
| EMC Regulator Filter ER2000-02 1pc | - Poer Size (inch) 1/4 - Guaranteed Pressure Resistance (MPa) 1.5 - Working Temperature (°C) 5~6 |
209,000 |
| Orion Machinery Auto Drain Trap FD-2-G3 1unit | - Operating Pressure Range: 0.1 to 1.0MPa (gauge pressure) - Drain Discharge Diameter: φ 4 - Length: 178mm - Drain Volume: Drain water only: Up to 10time/cm³ |
2,999,000 |
| KRISBOW Filter Regulator Lubricator KW0800293 1/2 Bowl 1pc | - Operating Temperature Range (°C) 5 - 80 - Maximum Flow Rate (L/minute) 4000 - Drain Capacity (ml) 160 (manual) |
1,499,000 |
| TEKIRO Saringan Udara Kompresor AT-AC1703 2 Tube 1pc | - Material Polycarbonate - Air inlet (inch) 3/4 |
409,000 |
| Orion Machinery Auto Drain Trap FD-6-G3 1pc | - Operating Pressure Range 0.1 to 1.0MPa (gauge pressure) - Operating Temperature Range 2 to 60°C - Depth (mm) 201 |
3,199,000 |
| SMC Filter Regulator AW20-01BCG-A 1pc | - Thread Type Metric Thread (M5)/Rc - Option A With Bracket - Port Size 1/8 |
1,499,000 |
| HPC Filter Regulator and Lubricator Pneumatic AC2000-02 1pc | - Temperature Range (°C) 5 to 60 - Connection Port (inch) 1/4 (NPT) - Flow Rate at 10bar (L/min) 4000 |
539,000 |
| Camozzi Filter-Regulator Series MC MC104-D00 1pc | - Material Zama, NBR, technopolymer - Operating Temperature (°C) -5 to 50 at 10 bar - Outlet Pressure (Bar) 0.5 to 10 |
1,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami