Pengaduk, Penghancur, Pencampur
BARUMulaiRp1.399.900
Rp1.399.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| monotaro Magnetic Stirring Bar phi 8 x 25 1pc | - Allowable Temperature: -200 to +250°C - Material: PTFE (fluororesin) - Diameter: 8 mm - Shape: Straight type |
17,000 |
| monotaro Magnetic Stirring Bar phi 5 x 15 1pc | - Length: 15 mm - Shape: Straight type - Material: PTFE (fluororesin) - Diameter: 5 mm |
12,000 |
| BEL-ART Tools Ware Magnetic Stirring Bar F371101256 1pc | - Spec: Octagon, Teflon - Length: 12.70 mm - Outside Dimension: 8 mm |
159,000 |
| BEL-ART Tools Ware Magnetic Stirring Bar F371200060 1pc | - Outside Dimension: 7 mm - Spec: Polygon, Teflon |
309,000 |
| Fisherbrand Soft Glass Stirring Rod 11380C 1pack(72pcs) | - Length (Metric): 203.2 mm - Length (English): 8 inch - Quantity: Case of 72 - Material: Glass |
1,099,000 |
| AS ONE Stainless Steel Ball SUS9.5 9.5mm 1box(1kg) | - Size Diameter: 9.5 mm - Material: Stainless Steel (SUS304) - Capacity: 1 kg - Hardness: HRC29 - 30 |
2,699,000 |
| AS ONE Zirconia Ball CZY 0300 2.80-3.20mm 1pc | - Diameter: 2.80 - 3.20 mm - Capacity: 1 kg - Chemical composition: ZrO2/94.5 ± 0.2%, Y2O3/5 ± 0.2% - Density: 5.9 g/cm³ |
4,499,000 |
| Waring Laboratory Blender 8010BU with SS610 SS Container 1unit | - Plug: F - Voltage: 220-240 V - Frequency: 50-60 Hz - Approvals: ROHS |
11,999,000 |
| Waring Blender 7011HS 1unit | - Rotation Speed High/Low: 18000/14000 RPM - Power Consumption: 700 W - Power Supply: AC100V 50/60Hz - Accessories: Stainless steel container 1000 |
32,999,000 |
| BOSCH Stirring Mechanism GRW 12 E Professional 1200W 1unit | - Vibration Emission Value ah: 3 m/s² - Measurable Speed: 620 RPM - Rated Input Power: 1200 W - No-Load Speed: 1000 RPM |
11,999,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami