AS ONE Twin Mixer

Sebelum PPN:
Rp19.999.900
Spesifikasi
Power Supply (V)100 (AC) (30W)
Mass (kg)about 3
AS ONE Part Number1-1160-01
Dimensions (mm)150×150×100
Number of Loaded Containers1.5 ml microtube: 28, 96-well microplate (rejet type): 2
MotorDC motor
Plug3P type with conversion adapter
Power Cord (m)2
Rotation Speed (rpm)-1
Stirring methodEccentric motion method
Tube Rack FormatOne-touch detachable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two types of containers can be stirred at the same time without using a special adapter.
The rotation is a stepless variable type that can obtain the optimum stirring condition.
The attachment and detachment of the microplate is a one-touch type.
Quiet and powerful agitation is possible by adopting a new material for absorbing vibration and noise.
The tube rack is a one-touch detachable type, so it is a convenient rack that can be moved and stored as it is.

Ulasan Produk

Tidak ada ulasan