| Nama Produk | Spesifikasi | Harga (IDR) |
| KOBE RED LINE Sh120 Rapid Cutting Air Metal Shear KBE2703900K 1pc | - Dimensions: 150 x 200 x 59.50mm - Part Number: KBE2703900K - Sound Pressure Level: 82dBA - Tool Application: Sheet Metal Work |
1,899,000 |
| monotaro Air Saw (Mesin Potong Pneumatik) M14033 1unit | - The number of strokes: 9000-10000 min-1 - Cutting Capacity: 1.6 mm - Accessories: Blade 32 mountains (one), 24 mountain (one) - Stroke: 10 mm |
1,299,000 |
| SP Air Saw SP-1730 1pc | - Cutting Capacity: 1.5 mm (iron plate) - Included Accessories: 32 blades (1), round file, flat file, triangle file (1 each) - Number of Strokes: 5000 min-1 - Air Consumption: 75 L/min |
9,199,000 |
| NILE Air Nipper MR50AK 1pc | - Air Consumption: 1170 cm3/times - Hose Intake Port: G1/4 - Pressure: 4700 N - Total Length: 256 mm |
16,999,000 |
| Richit Portable Explosion Proof Cutting Machine Richit Air Saw ITI45 1unit | - Air Consumption: 0.18 m3/min - Accessories: Maintenance Oil, Coupler, Saw Blade, Wrench - Cutting Ability: Iron plate 20 mm - Stroke length: 45 mm |
33,999,000 |
| MILWAUKEE Nibbler 6880 10ga 1set | - Overall Length: 12 1/4 inch - Maximum Strokes per Minute: 1000 - Application: Metal Cutting - Capacity Steel: 10 ga |
119,999,000 |
| Vessel Slide Air Nipper Vertical Pull Type GT-NT03 1pc | - Dimensions: 19×62×71.1 mm - Working Air Pressure: 0.4 to 0.5 Mpa - Air Consumption: 27 cm3/time - Cutting Capacity ABS Resin: 1.5 mm |
5,099,000 |
| NITTO KOHKI Super Hand ASH-900 1unit | - Maximum Mounting Shaft Diameter: 5 mm - Working Pressure: 0.6 MPa - No-load Blows Number: 6300 min-1 - Air Consumption: 0.2 m3/min |
9,099,000 |
| Vessel Air Saw GT-AS10 1pc | - Number of strokes: 5000 times/min - Air Consumption: 200 L/min - Overall Length: 205 mm - Maximum Cutting Capacity: Thickness 3 mm |
7,399,000 |
| JONNESWAY Low Vibration Mini Air Body Saw JAT-1011 1pc | - Air inlet: 1/4 NPT (PT) - Stroke length: 10 mm - Air Exhaust: Rear - Free Speed: 9000 rpm |
2,599,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami