SP Air Saw SP-1730 1pc

#Nomor SKU S030989641
Wishlist
Harga spesial Rp4.699.900 Harga normal Rp9.399.900
Persediaan
Diskon 50%
Promo

Spesifikasi Produk

Model Number SP-1730
Unit 1pc
Hose connection NPT1/4
Included Accessories 32 blades (1), round file, flat file, triangle file (1 each)
Air Consumption (L/minute) 75
Overall Length (mm) 240
Number of Stroke Main Unit (minute) 5000
Cutting Capacity (mm) 1.5 (iron plate)
M Code 6715432
Berat (Kg) 1.3
Tanggal Produk Terdaftar 16 March 2022
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in air regulator.


You can easily replace the blade.


It can be used not only as a saver saw but also as a file.


Ideal for cutting straight and curved lines such as two-piece automobile body panels and other iron and aluminum thin plates. For filing machined parts and metal, pottery, resin, etc. with a file.
Feature
A lever with a safety stopper that prevents accidents caused by unexpected starts.

A combination type that can also be used as a file.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait