Perkakas Listrik Nirkabel
BARUMulaiRp4.799.900
Rp4.799.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| INGCO Cordless Blower CABLI20018 2.7m3/min 1unit | - Max. Air Volume: 2.7 m3/min - No. Load Speed: 0-9000/0-18000 RPM - Voltage: 20 V |
IDR 359,000 |
| NLG Portable Dry Vacuum Cleaner PV-056 1unit | - Rated Power Input: 600 W | IDR 439,000 |
| INGCO Cordless Grass Trimmer Lithium Ion CGTLI20301 1unit | - Line diameter: twisted 1.6 mm - No Load Speed: 8200 rpm - Cutting Diameter: 300 mm - Voltage: 20 V |
IDR 1,399,000 |
| INGCO Cordless Glue Gun CGGLI2001 11.2mm 1unit | - Capacity: Glue 15-18 g/min - Glue Stick Diameter: 11.2 mm - Voltage: 20 V - Heat-up Time: 60 sec |
IDR 199,000 |
| Pro'sKit Mini Vacuum and Blowing Cleaner MS-C002 1set | - Voltage: DC 6.0 V - Output: 5.15/1.83A - Dimensions: Ø45x130x90 mm - Speed: 25000 RPM |
IDR 189,000 |
| Pro'sKit Mini Vacuum Cleaner MS-C001 1set | - Material: PP - OAL: 128 mm |
IDR 169,000 |
| MODERN Cordless Jet Cleaner M-70 1unit | - Voltage DC: 20 V - No Load Speed: 2200 rpm - Working Pressure: 0.9-3.5 MPa |
IDR 1,199,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami