Penghisap Debu, Blower di Sumatera Utara - DEWALT
- BARUMulai
Rp5.399.900
Rp5.399.900
Nama Produk | Spesifikasi | Harga (IDR) |
BOSCH Blower with Dust Extraction GBL 82-270 Professional 820W 1unit | - Rated Input Power (W): 820 - Volumetric Flow Rate (m³/min): 4.5 - No-Load Speed (RPM): 16000 |
1,899,000 |
Wipro Mesin Pembersih Pipa W7011 1unit | - Dimensions (cm): 53.5x42.5x22 - Capability (mm): 7 - Frequency (Hz): 50 - Speed (RPM): 0-560 |
1,699,000 |
DAYTON Heavy-Duty Radial Blade Blowers 48LX12 8 7/8 in Wheel, Direct Drive High Pressure 9 Dia . 1pc | - Sound Level (dBA): 77 @5 ft - Airflow @ 1.500 in SP (cfm): 423 - Housing Material Finish: Baked Enamel - Number of Discharge Positions: 8 |
64,999,000 |
CHICAGO BLOWER Heavy-Duty Radial Blade Blowers 182920HP 18 1/2 in Wheel, 4 High Pressure 20 Hp 1pc | - Maximum Fan Speed (RPM): 3600 - Outlet Height (inch): 8 - Airflow @ 11.00 in SP (cfm): 3620 - Airflow @ 4.000 in SP (cfm): 4067 |
379,999,000 |
INGCO Aspirator Blower AB4018 1unit | - Input Power (W): 400 - Voltage (V): 220-240 - No-Load Speed (RPM): 1400 - Max. Blowing Rate (m3/min): 3.0 |
309,000 |
NRT-PRO Conch Blower (Blower Keong) 2inch 1unit | - Size (inch): 2 - Voltage (V): 220 - Power (W): 150.0 - RPM (r/min): 3000 |
229,000 |
DCA Blower AQF32 1unit | - No-Load Speed (RPM): 16000 - Max. Gas Volume (m³/min): 2.8 - Rated Power Input (W): 680 |
499,000 |
Makita Blower UB 1103 600W 1unit | - Electric Power (W): 600 - No. Load Speed (RPM): 0-16000 - Air pressure (kPa): 0-5.7 - Air Volume (m3/min): 0-4.1 |
1,699,000 |
KRISBOW Mesin Penghisap Debu 10051719 1.5HP 1Ph 1pc | - Fan Diameter (mm): 250 - Air Speed (CFM): 500 - Dimensions (mm): 940x700x1950 - Inlet Diameter (mm): 125 |
5,099,000 |
Wipro Electric Blower Keong (Eco Type) 2inch 1pc | - R.P.M: 3000/3600 - Flow Rate (m³/h): 192 - Voltage (V/Hz): 220-50 - Watt (W): 150 |
479,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami