DEWALT On-Tool Dust Extractor

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.399.900
Spesifikasi
Compatible with Mfr. Model No.DCH263
Max. Application Diameter (inch)1
Overall Width (inch)3 5/8
Battery Series20V
Compatible Chuck StyleSDS-Plus
Compatible Tool TypeRotary Hammers
ApplicationDrilling
Compatible with Grainger Part Number499M03
Dust Compartment TypeSelf-Contained
Filtration TypeHEPA
Kit Contents(3) Dust Nozzle Heads for 1 in Diameter Bits
Mounting LocationOn-Tool
OSHA Table 1 CompliantOSHA Table 1 Compliant
Overall Length (inch)17 3/4
Product TypeOn-Tool Dust Extractor
Solid Bit Optimal Drilling Range in Concrete1/2inch to 1-1/2inch
StandardsOSHA
UNSPSC20111603
Wet or Dry UseDry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
On-tool self-contained attachments generate suction and collect silica dust in their onboard dust box, so they don't need a separate extractor vacuum. They have proprietary connections that fit specific tool models. These on-tool extractors are OSHA Table 1 compliant, meaning that they mitigate silica dust from their matching tool to an acceptable level as set by OSHA’s Respirable Crystalline Silica Standard 1926.1153.

Ulasan Produk

Tidak ada ulasan