DEWALT Dust Extractor Dust Box

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900
Spesifikasi
ApplicationDrilling
Kit Contents(1) DWH302DH Filter Box Assembly
Battery Series20V
Number of Pieces1
Product TypeDust Extractor Dust Box
StandardsOSHA
Compatible Chuck StyleSDS-Plus
Compatible Tool TypeRotary Hammers
Compatible with Grainger Part Number54JJ52; 54JJ53
Compatible with Mfr. Model No.D25303DH; DWH303DH; DWH304DH
Dust Compartment TypeSelf Contained
Filtration TypeHEPA
Max. Application Diameter (inch)5/8
Mounting LocationOn-Tool
OSHA Table 1 CompliantPart of OSHA Table 1 Compliant Solution
Overall Length (inch)3 1/4
Overall Width (inch)3 1/4
Solid Bit Optimal Drilling Range in Concrete (inch)5/8 to 6
UNSPSC20111603
Wet or Dry UseDry

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These parts and accessories enhance the function of compatible dust extractor attachments or keep them in good repair. They improve dust collection, adapt the attachments for specific uses, or replace worn components.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait