DAYTON Heavy-Duty Radial Blade Blowers 48LX12 8 7/8 in Wheel, Direct Drive High Pressure 9 Dia . 1pc

#Nomor SKU S040633244
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number 48LX12
Unit 1pc
UNSPSC 40101601
Inlet Diameter (inch) 5
Maximum Static Pressure (in wc) 5
Number of Inlets 1
Phase 1
Number of Discharge Positions 8
Frequency (Hz) 60
Motor Frame Designation 56
Rotation CW
Airflow @ 0.250 in SP (cfm) 475
Airflow @ 0.500 in SP (cfm) 465
Airflow @ 1.000 in SP (cfm) 445
Airflow @ 1.500 in SP (cfm) 423
Airflow @ 2.000 in SP (cfm) 399
Airflow @ 3.000 in SP (cfm) 346
Airflow @ 4.000 in SP (cfm) 282
Airflow @ 5.000 in SP (cfm) 195
Motor Horsepower (HP) 3/4
Maximum Ambient Temperature (°F) 104
Maximum Inlet Air Temperature (°F) 180
Drive Package with Motor Included? Yes
Maximum Fan Speed (rpm) 3500
Motor Speed (rpm) 3500
Bearing Type Ball
Housing Color Gray
Current (A) 9/4.5
Housing Material Steel
Shaft Diameter (inch) 5/8
Wheel Bore Diameter (inch) 5/8
Wheel Type Radial
Outlet Shape Square
Nameplate Voltage (VAC) 115/230
For Ventilation Type Exhaust
Outlet Height (inch) 3-1/2
Outlet Width (inch) 3-1/2
Sound Level (dBA) 77 @5 ft
Wheel Diameter (inch) 8-7/8
Wheel Material Aluminium
Assembly Assembled
Overall Width (inch) 13-5/8
Overall Height (inch) 15-3/4
Wheel Width (inch) 2-13/16
Mount Type Motor Mount
Flange type Non-Flanged
Housing Material Finish Baked Enamel
Drive Type Direct Drive
For Air Type Dirty and Dusty
Motor Enclosure Totally Enclosed Fan Cooled
Features Self-Cleaning Cast Aluminium Wheels
Standards CE Compliant; CSA Certified; UL Listed
Discharge Position and Bottom Angular Down; Bottom Angular Up; Bottom Horizontal; Down Blast; Top Angular Down; Top Angular Up; Top Horizontal; Up Blast
Berat (Kg) 24.4
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-pressure direct-drive blowers feature a housing and blower wheel designed to push air or materials through long or restrictive airways. Direct-drive blowers feature a blower wheel that is mounted directly onto the motor shaft which reduces friction and improves efficiency compared to a belt-drive fan. Direct-drive fans have fewer moving parts and typically require less maintenance than belt-drive fans. 
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan