Bor Inti - UNIKA
s.d. 28%MulaiRp1.999.900
Rp1.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| DCK Core Drill KZZ200S 3300W 1pc | - Max. Drilling Capacity: Ø200 mm - Power: 3300 W - No-Load Speed: 500 RPM |
5,199,000 |
| Vertex Dividing Head + Chuck BS-0-J-5 1pc | - Size: 5 inch | 12,999,000 |
| Miyanaga Core Drill for PVC Pipe (Set) PCEW130R 1pc | - Cutter Length: 110 mm - Chuck Dimensions: 13 mm (L shank) - Compatible Motor: Electric drill (rotation only) - Cutting Edge Diameter: Ø130 mm |
4,199,000 |
| MILWAUKEE Replacement Center Pin 48-20-6150 1 3/4 to 2 13/16inch 1pc | - For Minimum Drill Diameter: 1 3/4 inch - For Maximum Drill Diameter: 2 13/16 inch |
1,499,000 |
| TRUSCO Core Drill Bit (Diamond) TDC50 1pc | - Effective Length: 35 mm | 829,000 |
| UNIKA Es Core Drill For Vibration (Sds Shank) ES-V160SDS 1pc | - Functions: Vibration / rotation | 3,699,000 |
| KIBA Bor Bodi Besi 13mm 1unit | - Size: 13 mm - Rotation Speed: 550 RPM - Voltage: 220 V |
479,000 |
| HITACHI Steel Core 793-4343 1pc | - Cutting Diameter: 31 mm | 1,699,000 |
| RIDGID Spiral Gear Set 77102 1pc | - Compatible Model: HC-300(76792) | 15,999,000 |
| DEWALT Replacement Center Pin DW5945 For 6inch Min Drill Dia 1pc | - Shank Diameter: 6 inch | 1,499,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami