UNIKA UR21 Ventilator Set (110/160) for ALC

Sebelum PPN:
Rp7.399.900
Spesifikasi
Effective Length (mm)130
Opening Diameter (mm)110+160
Suitable For[Center Drill] CDR-H210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A core drill exclusively designed for rotary cutting of ALC boards, which are difficult to cut. It can also drill large diameter holes smoothly.
The piano wire and 2-minute wire used as reinforcing bars for ALC boards can also be easily cut along with the ALC boards.
One shank allows easy exchange between 110mm and 160mm body sizes.
Simply turn the tightening ring to firmly set the body.
The wide contact area efficiently transmits rotational force.
The flange part is made lighter by using a new material (high-strength aluminum alloy) that is lightweight and rust-resistant.
The centre drill also has a one-touch attachment/detachment mechanism.
ALC / gypsum board

Ulasan Produk

Tidak ada ulasan