UNIKA UR21 Short SDS shank for composite materials, large diameter (ventilation fans, air conditioners, etc.)

Sebelum PPN:
Rp3.299.900 - Rp5.699.900
Spesifikasi
Compatible MotorLightweight hammer drill
Effective Length (mm)60
Shank ShapeSDS-plus
Suitable For[Center Drill] CDR-H150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Short type with effective length of 60 mm.]
The dual blade set with the inner blade leading allows you to drill holes in metal-clad siding, stainless steel-clad wood, and composite materials such as [metal plate + insulation + plywood] in one shot.
When drilling holes in wood-based materials, cutting chips are easily removed, and it is also possible to cut nails and cut thin steel plates in layers.
Complete set including center drill, body, and shank assembly.
The body can be easily replaced without tools, and can be easily attached and detached with one touch.
The shank is common, so by replacing the body and center drill, various types of holes can be drilled.
The specifications have been changed so that a safety cover that was not possible with previous models can now be attached.
Metal siding boards, plywood, FRP, PVC boards, thin steel plates/aluminum (2mm), galvalume steel sheets, ceramic siding boards, ALC boards, gypsum boards, stainless steel sheets (1mm)

Ulasan Produk

Tidak ada ulasan