Tap, Dies Set - TRUSCO
- BARUMulai
Rp5.499.900
Rp5.499.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| TEKIRO Tap And Dies GT-TD1726 1set(40pcs) | - Material: Heat Treated Carbon Steel | 459,000 |
| KRISBOW Set Alat Senai dan Tap Ulir Baut Metric ORTDM0624 M6-M24 1set(45pcs) | - Current (A): 45 each - Dimensions (cm): 41x36x7 |
1,499,000 |
| KRISBOW Set Alat Senai dan Tap Ulir Baut M6-M12 ORTDM0612 1set | - Current (A): 12 each | 249,000 |
| WESTWARD Tap and Die Set 1PZ42 1/4inch-20 to 3/4inch-16 1set(30pcs) | - Tap Chamfer: Plug - Material - Machining: Carbon Steel - Max. Tap Thread Size: 3/4inch-16 - Die Finish: Bright (Uncoated) |
8,699,000 |
| Volkel Tap and Die Set 49271 M3-M20 LH 1set | - Nominal Diameter: M 3-20 - Standard: DIN Standard - Material: HSS-G - Type Of Thread: Metric ISO-thread DIN 13 |
30,999,000 |
| SKC Tap & Dies 87-2847 Ok-47 No.828 Metric 1set(23pcs) | - Tap Wrench: No. 5 & 7 - Contain: M6x0.75 M8x1.0 M10x1.25 M12x1.50 M14x1.50 M16x1.50 M18x1.50 M20x1.50 M22x1.50 M24x1.50 |
4,699,000 |
| monotaro Tap Die Set TDS39P 1set (39items) | - Set Contents: Hand tap x 17, die x 17, tap handle (M3 to M12) x 1, T-type tap holder (M3 to M6) x 1, die handle (Φ25 mm) x 1, pitch gauge x 1, Precision screwdriver x 1 - Material: Alloy tool steel (SKS equivalent) - Case Dimensions (mm): 305×140×22 - Tap Size: M3×0.5 , M3×0.6 , M4×0.7 , M4×0.75 , M5×0.8 , M5×0.9 , M6×0.75 , M6×1.0 , M7×0.75 , M7×1.0 , M8×1.0 , M8×1.25 , M10×1.25 , M10×1.5 , M12×1.5 , M12×1.75 , 1/8-BSP |
699,000 |
| YG1 Hand Tap Set of 3 TSK11 Series Shank Dia. 12.5mm TSK11619 1pack(3pcs) | - Square Length: 13.0mm - Square Size: 10.0mm - Thread Length: 45.0mm - Overall Length: 95mm |
439,000 |
| SOMTA Spiral Point, Plug (4P-5P) 5BT0644-SO Blue Band 1/4 UNFx28 H3 1pc | - Shank Diameter d (inch): 0.255 - Surface Treatment: TiAlN Coating - Tool Material: HSSE V3 - Band Color: Blue Band |
319,000 |
| K55 Tap & Dies Set K55-SW-SFTDS-22 Metric Hand with Handle M3-M12 1set(22pcs) | - Size: M3-M12 | 859,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami