Mata Bor Taper
s.d. 38%MulaiRp989.900
Rp989.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| CP Taper Shank Drill HSS 22mm 1pc | - Size (mm): 22 | 149,000 |
| NACHI Mata Bor Besi Taper untuk Rangka Baja TTD18.0 1pc | - Geometry of Drill Flank: A candle - Blade Diameter D (Ø mm): 18 - Flute Length l (mm): 140 - Material: High speed high speed steel HSS |
1,099,000 |
| Mitsubishi Morse Taper Shank Drill MT2 TDD1800M2 1pc | - Effective Processing Height: 3 to 5D (cutting diameterx3 to 5) - Total Length (mm): 240 - Shank: MT2 - Groove Length (mm): 140 |
1,899,000 |
| SOMTA Morse Taper Shank Drill 2033200-SO No.3 32.00mm 1pc | - Type: N Standard - Size: 32,00 mm - Material: High speed steel - Overall Length: 306 mm |
2,199,000 |
| Sandvik Drill 880 05 880-D2800L32-05 1pc | - Dimension L2 (mm): 225.0 - Effective Length (mm): 143 - Overall Length (mm): 225 - Dimension Dc (mm): 28 |
11,999,000 |
| SUTTON Taper Shank Drill HSS Cobalt D1411900 19mm 1pc | - Size (mm): 19 - Country of Manufacture: Australia - Product Group: Taper Shank Drill - Application Material: Tough Material |
1,299,000 |
| Vertex Morse Taper Sleeve VQ-111-3 3210-018 1pc | - Size: MT1xMT2 - Length (mm): 160 - Diameter (mm): 18.2 |
259,000 |
| OSG Taper Shank Drill Ex Gold for Stainless Steel and Mild Steel MT-SUS-GDR 27.5 1pc | - Helix Angle (°): 35 to 40 - Shank Diameter d (φ mm): MT3 - Groove Length FL (mm): 150 - Surface Processing: TiN coating |
8,799,000 |
| ALDO Taper Shank Drill Twist 40mm 1pc | - Total Length (mm): 349 - Size (mm): 40 - Working Length (mm): 200 |
1,999,000 |
| CHICAGO-LATROBE Taper Length Drill Bit Cobalt 45070 3.00mm 1pc | - Drill Bit Point Angle (°): 135 - Drill Diameter Tolerance (inch): +0.0000 /-0.0005 - Helix Angle (°): 28 - Material - Machining: Cobalt |
479,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami