Derek - KINEDYNE
Filter Berdasarkan
Difilter menurut
- Filter Merk KINEDYNE Hapus item ini
Ketersediaan Barang
Area
| Nama Produk | Spesifikasi | Harga (IDR) |
| monotaro Hand Power Puller, 1T (Tang Penjepit) PW-100 1pc | - Maximum Load (kgf): about 600 (single use), about 1200 (double use) - Movement Distance (m): Approx 2.4 - Wire Length (m): about 2.9 (at the time of single) - Type: Manual |
739,000 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) GM1 1pc | - Reduction Ratio: 01:01 - WxDxH (mm): 197x266x157 - Max Capacity (t): 0.10 - Wire Winding Amount (mmxm): 5x35 |
6,999,000 |
| KIO Electric Winch GG-200 1unit | - Lifting Capacity (kg) 200 - Speed (m/minute) 12-18 - Sling Length (m) 30 |
11,999,900 |
| POWERTEC Electric Winch Hoist KDJ - 1000 E3 1unit | - Capacity (t): 1 - Wire Rope (mm): Ø 8.7 - ED Rate (%): 40 - Lifting Height (m): 100 |
32,999,000 |
| WEKA Electric Winch TSN 03808 380V, 5tonx150m 1unit | - Lift Weight Single (kg): 2500 - Motor (kW): 7.5 - Speed (r/min): 1400 - Voltage (V): 380 |
50,999,000 |
| Milton Electric Winch 3Phase Type KCD Single Rope 0.5Tx100m 1unit | - Rope Reeving: Single Rope - Wire Rope Length (m): 30/60/70/100/ for option - Motor Power (kW): 1.5 - Lifting Speed (m/min): 16 |
15,999,000 |
| POWERTEC Hand Winch 250Kg (600lbs) 1pc | - Model: Manual Type - Capacity Rating (lbs/Kg): 600/250 - Handle Length (mm): 165 - Gear Ratio: 3.1:1 |
279,000 |
| Wipro Electric Winch for Off Road WM-10000 10000lbs 1pc | - Dimension F (mm): 254 - Supplier Order Code: 37-9610-0000 - Rated Line Pull (lbs): 10000 - Motor Data: 12V 4.4KW/ 6.0HP DC Series Wound |
9,699,000 |
| ALDO Hand Winch Auto Brake Heavy Duty 2t 1pc | - Cable Size (mmxm): 9x10 - Capacity (t): 2 - Brake: Auto Brake - Heavy Duty: Yes |
7,899,000 |
| King Power (Hoist) Kerekan Elektrik KPH 600-1200 30 Mtr 1unit | - Lifting Capacity (kg) 600/1200 - Speed (m/minute) 14 - Sling Length (m) 30 |
9,999,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami