monotaro Hand Pallet Tipe Pendek (Troli Barang) HP-2000-LOW PU Wheel Blue 2ton 1unit
Rp9.399.900
Persediaan
Spesifikasi Produk
| Model Number | HP-2000-LOW |
|---|---|
| Unit | 1unit |
| Fork Width W (mm) | 160 |
| Fork highest height (mm) | 166 |
| Fork Length (mm) | 1150 |
| Load, the roller diameter (outer diameter phi x width W) (mm) | 50 x 93 |
| Handle diameter ( phi mm) | 200 |
| Color | blue |
| Material (Wheel) | Steering wheel: polyurethane wheels, Road Wheels: Steel wheels |
| Fork Minimum Height (mm) | 51 |
| Fork out width (mm) | 540 |
| Fork in width (mm) | 230 |
| Steering wheel (outer diameter [Phi x width W) (mm) | 180 x 50 |
| Type | Low-floor type |
| Capacity (kg) | 2000 |
| M Code | 18951695 |
| Berat (Kg) | 77.0 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 02 January 2026 |
Informasi Produk
Deskripsi
The transport of pallet
Warning
For imported goods, there are times when there is peeling and the degree of scratches and dents inconspicuous of some of the paint. . Use of other than their intended purpose should not be absolute. . Be sure to use on a better understanding of the instruction manual. . Load wheel with respect to replacement parts, steering wheel, please note unable to provide you with providing other than spring. . In the case of four or more orders will be scheduling. . Appearance of the product, since such specifications are subject to change without notice for product improvement, please understand in advance.Feature
Check valves to prevent overloading protect workers and hand pallets. Thin low-floor type with a fork minimum height of 51mm.
The slow down function is provided as standard, so you can go down quietly by pulling the control lever to the top.
The steering wheel uses polyurethane wheels and the road wheel uses steel wheels.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Hand%20Pallet%20Tipe%20Pendek%20(Troli%20Barang)%20HP-2000-LOW%20PU%20Wheel%20Blue%202ton%201unit/S010811443-1.jpg)