Aicool Hermetic Water Chiller XA 2.50 SY 3200x1500x2730mm 1unit

Rp889.999.900
Persediaan

Spesifikasi Produk

Model Number XA 2.50 SY
Unit 1unit
Cooling Capacity (TR) 41
Cooling Capacity (BTU/hour) 494962
Cooling Capacity (kW) 144.98
Cooling Capacity (kcal/hour) 124683
EER (kW/TR) 0.982
Refrigerant Type R 407c
Max Starting Current (A) 225
Power Supply (V/Ph/Hz) 380/3/50
Step Capacity Control (%) 0, 50, 100
Compressor Scroll Hermetic - Danfoss
Motor Size (Hp) 25
Speed (rpm) 2900
Total Power Input (kW) 36.92
Total Running Current (A) 66.04
Max Running Current Compressor (A) 69
RLA Compressor (A) 49.3
Lock Rotor Current Compressor (A) 270
Berat (Kg) 400.0
Tanggal Produk Terdaftar 08 December 2023
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The refrigerant flow in traditional bow-shaped turnback flow heat exchanger moves in "Z" path. The new spiral flow design in spiral turn-back plate heat exchanger changes the status and form of refrigerant, thus increasing heat exchange efficiency. The main characteristics of spiral turn-back plate heat exchanger are as below:

- High heat transfer coefficient (20%-40% increase);
- Full coverage of heat exchange. Without Dead Heat;
- Obvious decrease of pressure drop in the shell (around 45% drop pressure under the same flow velocity);
- Few impurities as no retention area in the shell;
- Better anti-vibration.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan