Benetech Thickness Gauge (Alat ukur ketebalan) GM130 1unit

#Nomor SKU S033980423
Wishlist
Rp5.399.900
Persediaan

Spesifikasi Produk

Model Number GM130
Unit 1unit
Dimensions (mm) 72x29x146
Measuring Range (mm) 1 to 300 (steel)
Accuracy (mm) ±(1%H+0.1)
Resolution (mm) 0.01 (1 to 99.99mm), 0.1 (100 to 300mm)
Sound Speed Range (m/s) 1000 to 9999
Working Frequency (MHZ) 5
Power Suply 3pcs x 1.5V . AAA alkaline battery
Berat (Kg) 0.2
Tanggal Produk Terdaftar 06 October 2022
Terakhir Diperbaharui 15 July 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This unit is an intelligent handheld product, which adopts ultrasonic measuring principle, and is controlled by micro processor, provides quick and precise measurement of thickness for most of industrial material. This unit is widely used in various precise measurement for different hardware /parts in industrial realm; one of its important application is to monitor the level of thickness-decreasing during operation of various and pressure container. Diffusely applied in manufacture fields, metal processing, and commercial inspection.
Feature
Ultrasonic Thickness Gauge possesses the following features:
1. Upper/lower alarm setting
2. Data storage/deletion
3. Measuring sound velocity
4. LCD backlight display
5. Low battery reminder
6. Automatic shut-down

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan