Azbil (Yamatake) Standart Type Small / Horizontal Type Limit Switch SL1-A 1pc

#Nomor SKU S031919234
Wishlist
Rp579.900
Persediaan

Spesifikasi Produk

Model Number SL1-A
Unit 1pc
Rated Voltage (V) AC125, 250, DC8, 14, 30, 115, 230
Operating Temperature Range (°C) -10 to +70 (however, if it does not freeze)
Actuator Type Roller plunger type
Allowable Operating Speed (max) 0.5 m/s
Allowable Operating Speed (minute) 0.02 mm/s
M Code 38438373
Berat (Kg) 0.5
Tanggal Produk Terdaftar 06 June 2022
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure)
High precision. (MD = 0.1mm maximum)
High sealing performance, oil-resistant / immersion-proof (JIS), IP67 (IEC)
O-ring seal, and integrally molded diaphragm seal are used.
Compact, space-saving, and continuous close contact mounting is possible.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait