Azbil (Yamatake) Standart Type Small / Horizontal Type Limit Switch

Sebelum PPN:
Rp579.900
Spesifikasi
Rated Voltage (V)AC125, 250, DC8, 14, 30, 115, 230
Actuator TypeRoller plunger type
Allowable Operating Speed (max)0.5 m/s
Allowable Operating Speed (minute)0.02 mm/s
Operating Temperature Range (°C)-10 to +70 (however, if it does not freeze)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves a machine life of 20 million times or more. (Adopts original 2-spring structure)
High precision. (MD = 0.1mm maximum)
High sealing performance, oil-resistant / immersion-proof (JIS), IP67 (IEC)
O-ring seal, and integrally molded diaphragm seal are used.
Compact, space-saving, and continuous close contact mounting is possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait