CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape) AGF-100FR 50mmx0.15mm 1roll

#Nomor SKU S013298074
Wishlist
Rating:
100% of 100
(3)
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number AGF-100FR
Unit 1roll
Adhesive Silicone type
Tape Width (mm) 50
Tape Length (m) 10
Tape Thickness (mm) 0.15
Base Material PTFE impregnated glass cloth
Maximum Operating Temperature (°C) +200
M Code 06553854
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 28 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Others
Feature
Using a glass cloth as the base material, Teflon PTFE is sufficiently impregnated and fired, surface-treated with a unique method and coated with a silicon-based pressure-sensitive adhesive, which has mechanical strength.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk