AS ONE Economy Stirrer Brushless Type BLG-4 1pc

#Nomor SKU S012294121
Wishlist
Rp22.999.900
Persediaan

Spesifikasi Produk

Model Number BLG-4
Unit 1pc
AS ONE Part Number 1-1051-13
Accessories Clamp holder x 1, Marine type propeller 50mm x 1, 8 x 500mm shaft x 1
Body Dimensions (mm) 110×229×147
Mass (kg) 3.7
Maximum Torque (N m) 1.2
Motor Power (W) 80 (DC brushless motor)
Rotation Control Speed ​​feedback control
Rotation Speed (rpm) -1
Viscosity (Mpa-S[Cp]) 100 (Maximum)
Power Supply (V) 100 (AC) (50/60Hz)
Maximum Torque (kg/cm) 12
M Code 40465966
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 01 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Model number: HPA1914BQ
- Highest temperature: 370℃
- Plate size: 160 x 160mm
- Plate material: Aluminum
- Temperature distribution accuracy: To 93℃/+/- 3℃, 93 - 370℃/+/- 1.1℃
- Temperature control accuracy: Up to +/- 10℃
- Main unit size: 168 x 194 x 111mm
- Weight: 2kg
- Withstand load: Approx 2kg
- Power supply: AC100V 50/60Hz 750W 7.5A
- Outlet shape: Single phase 100V with an earth
-
- Package size:250×235×165 mm 2.48 kg [About Package size]
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan