SAMOTO Stabilizer Single Phase SMT-1000VA 1pc

Rating:
100% of 100
(1)
Rp969.900
Persediaan

Spesifikasi Produk

Model Number SMT-1000VA
Unit 1pc
Capacity (VA) 1000
Phase Single Phase
Input Voltage (V) 140-240 (AC)
Output voltage (V) 110/220 ±3% (AC)
Frequency (Hz) 50/60
Current (A) 2.7
Dimensions (WxDxH) (mm) 196x213x160
Response Time (s) Within 0.5~1 (against 10% input voltage deviation)
Ambient Temperature (°C) -5 to 40
Ambient Humidity Less than 90% (Relative Humidity)
Temperature Rise (°C) Less than 75 (input voltage 180V, output voltage 220V and at rated load)
Efficiency Better than 90% (input voltage 180V, output voltage 220V and at rated load)
Power Factor Better than 95% (input voltage 180V, output voltage 220V and at rated load)
Control System DC Servo Motor
Berat (Kg) 3.2
Tanggal Produk Terdaftar 12 July 2018
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Electronic Control
- Servo Motor Type
- Quick Response
- Compact Size
- High Stability
- High Efficiency.

Applications
- Computer
- Medical Equipments
- Laboratory Instruments
- Communication System
- Lighting Equipments
- Cash Register
- Numeric Control Machine Tools
- TV Sets
- Hi-fi Equipments
- Refrigerator Equipments
- Alarm and Security Systems
- Broadcasting Equipments
- Photographic Processing Equipments
- Other Sensitive Equipments.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk