TRUSCO Solid Carbide Reamer (Reamer Karbida) TCOR1.2 1pc

#Nomor SKU S007617748
Wishlist
Rp979.900
Persediaan

Spesifikasi Produk

Model Number TCOR1.2
Unit 1pc
Nominal Dimension 43142
Number of Ridges 11
Outer Diameter 75mm
Thickness 25mm
Purpose of Use Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
M Code 89688366
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 October 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Similar to the hand reamer, a reamer capable of use for general purposes. Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible. It is capable of being used with increased cutting speed and feed speed. The surface roughness of the hole can be finished clean. Workpieces of HRC50 to 60 can also be processed. Excellent in durability.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan