AS ONE Handy Type Uv Curing Lamp House HLR100T-2 1pc

#Nomor SKU S004560050
Wishlist
Rp16.999.900
Persediaan

Spesifikasi Produk

Model Number HLR100T-2
Unit 1pc
AS ONE Part Number 1-7416-01
Cord Length (m) Lamp code: 2
Dimensions (mm) 156×215×192
Spesifikasi lamp house
UV Radiation Intensity (μW/cm²) 2
M Code 33182965
Berat (Kg) 1.1
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Model number: TC-1000A
- Temperature settings range: -20.0 - 500.0℃
- Minimum display unit: 0.1℃
- Temperature display precision: F, S +/- 0.5%
- Temperature control system: Microcomputer type PID control
- Temperature display system: LCD digital display (setting/measurement temperature simultaneous display, heater output bar graph display)
- Sensor: K class thermocouple (standard), Pt100Ω (option)
- Safety mechanism Self-diagnosis function (heater abnormality detection, sensor abnormality detection), circuit protector
- Additional function: Timer function: Setting range/1 minute - 99 hours 59 minutes (1 minute unit), settings memory function, key lock function, auto-tuning function
- Power supply: AC100V 50/60Hz control output (3P AC100V MAX12A)
- Size: 147 x 150 x 112mm
- Accessories: K class thermocouple (φ4.0 x 200mm) 1 unit
-
- Package size:210×230×140 mm 1.21 kg [About Package size]
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Note
The stand, power supply, and glasses are sold separately.Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan