AS ONE Handy Type Uv Curing Lamp House

Sebelum PPN:
Rp16.999.900
Spesifikasi
Cord Length (m)Lamp code: 2
AS ONE Part Number1-7416-01
Dimensions (mm)156×215×192
UV Radiation Intensity (μW/cm²)2
Specificationlamp house

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The UV curing system is a technology that instantly cures and dries resins such as paints, adhesives, and resist materials by irradiating them with ultraviolet rays.
Compared to conventional heat drying, the time required for curing and drying can be shortened, and the amount of solvent used is small, so the usage scene is expanding.
UV curing experiments and small-scale production can be performed by irradiating UV rays.
It is compact and does not take up much space, making it suitable for laboratory equipment.
Light fixtures and power supply are separated for weight reduction and easy indoor movement.
It can be incorporated into the line by removing the grip.
Warning
Note
The stand, power supply, and glasses are sold separately.

Ulasan Produk

Tidak ada ulasan