AS ONE Mixer Twist (Pengocok Putar Bolak-balik) TM-300 1pc

#Nomor SKU S004541152
Wishlist
Rp48.999.900
Persediaan

Spesifikasi Produk

Model Number TM-300
Unit 1pc
Tilt Angle (°) ±7
Power Supply (V) 100 (AC)/(50/60Hz)
Accessories Container fixing band: 8
AS ONE Part Number 1-5830-01
Load Capacity (kg) 5
Mass (kg) 9
Operating Temperature Range (°C) 65 or less (dry air)
Rotation Speed (rpm) -1
Shaking Table Dimensions (mm) Internal dimensions/300×300, External dimensions/330×330
Timer Time 0 to 180 (minutes)
M Code 9214073
Berat (Kg) 9.0
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A wave motion shaker that combines horizontal, vertical, and rotating movements.
Uses a DC motor for excellent low-speed stability.
A timer is standard equipment and can be set within the range of 0 to 180 minutes.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan