AS ONE High Torque Low Speed Agitator DC-300E 1pc

#Nomor SKU S004539148
Wishlist
Rp36.999.900
Persediaan

Spesifikasi Produk

Model Number DC-300E
Unit 1pc
Maximum Torque 3.92J
Accessories 1 clamp holder 1 marine type propeller 50mm 8×500mm shaft 1
AS ONE Part Number 1-5122-01
Body Dimensions (mm) 240×125×250
Mass (kg) 6.8
Motor Power (W) DC150
Rotation Speed (rpm) -1
Safety device Thermal breaker fuse Glass fuse 5A
Power Supply (V) 100 (AC)/(50/60Hz)
M Code 9196047
Berat (Kg) 6.8
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Model number: TM-300
- Rotation speed: 0 - 50rpm (volume stepless variable type)
- Shaking Platform size (internal dimensions): 300 x 300mm
- Obliquing angle: ±7°
- Withstand load: 5kg
- Ambient temperature range: 65℃ or lower (dry air)
- Timer: 0 - 180 minutes
- Power supply: 110, 220, 230VAC 50/60Hz
- Power cord length: 1.8m (3P plug)
- Weight: 8.2kg
- Accessories: Band for fixing container x 8 pcs
- Size: 300 x 300 x 232mm
- *Height is the maximum tilting size.
-
- Package size:440×440×310 mm 9.9 kg [About Package size]
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan