AS ONE Desiccator Auto Dry (Wadah Pengering) ND-2S 1pc

#Nomor SKU S004536895
Wishlist
Rp19.999.900
Persediaan

Spesifikasi Produk

Model Number ND-2S
Unit 1pc
Accessories 1 shelf board, 2 keys, thermo-hygrometer
Dehumidification Method Electrolytic Discharge of H
Material Body/Steel plate with melamine baked finish, Front/Glass
Type for low humidity
Power Supply (V) 100 (AC)/(50/60Hz)
Achieving humidity (%RH) 25 (depending on usage environment)
AS ONE Part Number 1-5466-22
Dehumidification Element Effective Film Area (mm) 30×30
Humidity Setting Range (%RH) About 25
Inner Dimension (mm) 790×320×382
Mass (kg) 15
Outer Dimension (mm) 800×350×453
Power Consumption (W) 3
M Code 9186344
Berat (Kg) 33.6
Tanggal Produk Terdaftar 30 July 2018
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Moisture in the warehouse is released directly in a gaseous state, so water droplets do not appear. Using a solid polymer electrolyte membrane, moisture in the indoor air is directly electrolysed and continuously removed.

- Material: Desiccator portion/PC (polycarbonate), Lower pump room/steel baking coating
- Capacity: Approximately 9L
- Weight: 7.1kg
- Desiccator portion: Inner diameter/φ245mm
- Vacuum pump: Vacuum attainment level/-75kPa, Exhaust gas flow rate/12L/min
- Power supply: AC100V 50/60Hz 0.8A
- Power cord length: 1m (2P plug)
- Accessories: Bottom plate for desiccator
- Model number: VE-ALL
- Outer dimension (mm): 298 x 298 x 492
- Economy type
-
- Package size:360×365×530 mm 9 kg [About Package size]
Peringatan
Untuk produk memiliki perbedaan Voltase, kami merekomendasi penggunaan Trafo step down : S041513040 (https://www.monotaro.id/s041513040.html) atau S041707371 (https://www.monotaro.id/s041707371.html)
Warning
Note
We do not deliver to private homes (single-family homes and collective housing).Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan