Autonics Temperature Controllers Standard Type TC Series TC4S-14R 1unit

#Nomor SKU S003183274
Wishlist
Rp769.900
Persediaan

Spesifikasi Produk

Model Number TC4S-14R
Unit 1unit
Display Method 7 segment (red), Other display part (green, yellow, red) LED method
Control Method ON/OFF control, P, PI, PD control
Option Output Alarm 1
Dimensions (mm) 48x48x90
Sampling Period (ms) 100
Power Supply (V) 110-220 AC
Berat (Kg) 0.1
Tanggal Produk Terdaftar 18 May 2017
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.The TC series single display PID temperature controllers offer excellent performance and cost efficiency. The controllers feature high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TC series models can easily switch between PV and SV. The bright LED displays with large characters provide easy and clear value readings.Image on this page only as Representative Image, Please check the specifications of each size and color for details
Warning
In case of the AC voltage model, SSR drive output method (standard ON/OFF control, cycle, control, phase control) is available to select.
Display accuracy: Thermocouple L(IC) type, RTD Cu50Ω
•At room temperature (23℃ ±5℃): (PV ±0.5% or ±2℃, select the higher one) ±1-digit
•Out of room temperature range: (PV ±0.5% or ±3℃, select the higher one) ±1digit
In case of TC4SP Series, ±1℃ will be added.
The weight includes packaging. The weight in parenthesis is for unit only.
Environment resistance is rated at no freezing or condensation.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan