Inverter, Konverter di Kota Semarang
- s.d. 80%Mulai
Rp389.900
Rp389.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Argus DC/DC Converter DC Voltage KD-103 1pc | - Model Number: KD-103 - Input Voltage: DC24 V - Rated Output Voltage: DC13.8 V - Output Current: (Continuous) 2 A, (Maximum) 3 A - Dimensions: 80x80x31 mm |
789,900 |
| Argus DC/DC Converter DC Voltage BU-12A 1pc | - Model Number: BU-12A - Output Current: (Continuous) 12 A, (Maximum) 13 A - Dimensions: 96x160x46.5 mm - Unit: 1pc |
2,399,900 |
| DAIJI INDUSTRY (Meltec) 3 Way Inverter Silent Type 80W for DC12V 1pc | - Brand: DAIJI INDUSTRY (Meltec) - Input Voltage: DC12 V - Output Power: 80 W - Unit: 1pc |
779,900 |
| Mikasa High Frequency Inverter FV-302 1pc | - Phase: 3 - Input Power: 200 W - Number of Outlets: 3 |
109,999,000 |
| BAL OHASHI Deco-Deco Converter 10A No.1771 1pc | - Protection Circuit: Multiple protections - Cable Length: 900 mm - Dimensions: 60x114x41 mm - Output Voltage: DC12/DC5 V |
619,900 |
| monotaro Dc Converter (Dc48V-12V) 1pc | - Load Current: 1.0-10.0 A - Output Voltage: DC12 V - Input Voltage: DC48 V - Dimensions: 122 x 55 x 35 mm |
1,399,900 |
| HINO Connector SZ40410071 1pc | - Brand: HINO - Model Number: SZ40410071 - Unit: 1pc |
389,900 |
| Shibata(Forklift) DC-DC Converter DL601210 1pc | - Input Voltage: DC48 V - Output Voltage: DC12 V - Dimensions: 75 x 75 x 32 mm - Output Current: 10 A |
2,599,900 |
| monotaro DC Converter, DC24V 12V M5A-3N(USB2) 1pc | - Output Voltage: DC12 V - Input Voltage: DC24 V - Rated Output Current: 5 A - Dimensions: 66.5x102x60.5 mm |
153,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami