BAL OHASHI Deco-Deco Converter 10A (Konverter Listrik Kendaraan)
#Grup produk P110264941
Spesifikasi
| Cable Length (m) | 900 (effective length) |
|---|---|
| Dimensions (WxDxH) (mm) | 60x114x41 |
| Input Voltage (V) | DC24 |
| Output voltage (V) | DC12/DC5 |
| Protection circuit | Low voltage input protection circuit, high voltage input protection circuit, output overload protection circuit, output short circuit protection circuit, high temperature protection circuit |
| Rated Output Current (A) | DC12V/10 (total for each output), USB/1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a device that converts the power supply (DC24V) of large vehicles (trucks, buses, construction machinery, etc.) to DC5V/DC12V.
With USB terminal.
Equipped with 5 types of safety protection circuits.
Portable navigation, in-vehicle radar detector, mobile phone charger, digital audio player, etc.
With USB terminal.
Equipped with 5 types of safety protection circuits.
Portable navigation, in-vehicle radar detector, mobile phone charger, digital audio player, etc.
Warning
- This product is for DC24V vehicles only. It cannot be used for vehicles with other voltages.- The rated output of this product is 10A or less in total for DC12V. Be sure to check the power consumption of the equipment used, and use it with the total power consumption of 10A or less.
- Even if the power consumption of DC12V is within 10A, it cannot be used for the following devices.
Equipment similar to commercial and medical equipment and equipment that is socially and publicly important Equipment that requires starting power - The USB terminal of this product is intended to supply power and cannot be used for any other purpose. We do not guarantee any failure or damage if the product is used for any purpose other than its intended purpose.
- Depending on the connected device, this product may not be able to charge or supply power. Before using the product, carefully read the instruction manual of the device to be connected, and handle it according to the device.
- We do not take any responsibility for damage or loss of memory and data due to the use of this product. Be sure to back up your data before use.
- Noise may occur in mobile phones and audio/video equipment while using this product. Please note.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/q5P110264941-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
