DAIJI INDUSTRY (Meltec) 3 Way Inverter Silent Type 80W for DC12V (Inverter Listrik Kendaraan)

Sebelum PPN:
Rp789.900
Spesifikasi
Input PowerCigar plug
Dimensions (HxWxD) (mm)42x67x117
Number of Pot/PanAC x 1, USB x 1
Instantaneous Output (W)Up to 100
Output Rating (W)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The aluminum alumite body specification greatly reduces the noise of noisy fans!
You can charge mobile devices, smartphones, digital players, game consoles, mobile phones, etc., and use home appliances in the car.
Three power supplies can be used: one AC100V outlet, one USB port, and one accessory socket.
Aluminum mite body specifications for a compact and stylish finish!
- Do not use this product for any purpose other than the specified purpose.
- Do not disassemble or modify this product. It may cause overheating, ignition, or malfunction of this product and connected devices.
- Cannot be used for business or medical equipment. This product does not comply with the Pharmaceutical Affairs Law.
- The input power supply voltage of this product is for DC12V/negative ground vehicles only.
- Do not operate this product or touch the power plug with wet hands. It may cause electric leakage, electric shock, or malfunction.
- Do not connect or operate this product or the equipment used while driving a car. It may cause an accident.
- Strictly follow the usage instructions in the instruction manual.

Ulasan Produk

Tidak ada ulasan