CELLSTAR Hybrid Inverter 24V Only (Inverter Listrik Kendaraan)

Sebelum PPN:
Rp509.900
Spesifikasi
Operating Temperature Range (°C)-20~+40
Input Voltage (V)DC24 (Operating voltage range 22.0-30.0)
Output voltage (V)(Inverter part) AC100, (USB terminal) DC5
Output Current (A)1.2 (maximum)
Attached CableCord length 70cm (Built-in 5A fuse)
Circuit SystemPWM method
Conversion Efficiency (%)80 and more
Instantaneous Output (W)Max/60 (within 0.1 second)
Main Unit Size (mm)57(W)X75(D)X33(H)
Maximum Output30
Output Frequency (Hz)55
Output Rating (W)24
Output WaveformSquare wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 Output over protection When the output capacity exceeds the maximum output capacity, the power is forcibly turned off, and when the cause is removed, it automatically recovers.
2 Output short-circuit protection If the output (AC100V side) is short-circuited, the output is stopped, and when the cause is removed, it automatically recovers.
3 Abnormal temperature detection protection When the temperature inside the product exceeds a certain temperature, the power is forcibly turned off, and when the internal temperature drops, it automatically recovers.
4 Input reverse connection protection If (+) and (-) are connected in reverse at the protection input (DC24V side), the fuse will blow.
5 Input voltage drop protection When the input voltage drops to about 20V or less, the power is forcibly turned off, and when the voltage recovers, it automatically recovers.
6 Input overvoltage protection When the input voltage becomes about 30.5V or more, the power is forcibly turned off, and when the voltage recovers, it automatically recovers.
AC100V Maximum power consumption up to 30W/USB 5V Maximum power consumption up to 1.2A (mobile phone, mobile game, electric shaver, smartphone, video camera, digital camera, portable audio)

Ulasan Produk

Tidak ada ulasan