| Nama Produk | Spesifikasi | Harga (IDR) |
| 3M Cat5E / Cat6 Rj45 Modular Plug VOL-RJ45PLG-5ELL 1box(100pcs) | - Supplier Order Number: 418-2910 (4182910) - Number of boxes: 100 - Type: Category 5e - Compatible Cable: UTP cable (AWG24) single wire / twisted wire |
1899000 |
| BELDEN Plugs (Connector) AP700008 (Straight Male) CAT 6 1pack(50pcs) | - Connector: RJ45 - Category: 6 - Packaging Dimensions (cm): 13x21x2 - Type: Unshielded (UTP) |
449000 |
| Vention Modular Connector LAN RJ45 UTP Fast Ethernet Network Konektor IDD Cat.6 1pack(50pcs) | - Connector Interface: Cat.6 UTP - Body Material: PC - Chipset: Three-pronged Gold-plated 1U Chip |
57000 |
| Panduit Category 5E Modular Plug MP588-C 1bag(100pcs) | - Standard: Category 5e - Type: Category 5e - Materials (Contact): Phosphor bronze - Operating Temperature Range: -10 to +60°C |
1699000 |
| Panduit Patch Code Lock PSL-DCPLRx-C Red 1set(100pcs) | - Dimensions (WidthxDepthxHeight): 13.67x19.81x17.97mm - Operating Temperature Range: -10 to 60°C - Accessories: 5 special tools |
10999000 |
| TRIPLETT Voice & Data Connector CAT6HPPSHP Shielded RJ45 1pack(100pcs) | - Compatible No. of Fibers: Duplex - Connector Type: RJ45 - Shielding: Shielded - No. of Positions: 8 |
1899000 |
| Ideal Voice & Data Connector 85376 RJ45 1pack(50pcs) | - Color: Clear - Compatible Conductor Gauge (AWG): 24 - No. of Contacts: 8 - Connector Type: RJ45 |
2699000 |
| Jeff Com (LAN-FC) Modular Plug MJ-808 1pack(18pcs) | - Voltage (V): AC250 - Current (A): 2 (max) - Material (Body): Polycarbonate - Plug Type: 8P8C |
279000 |
| Legrand Plug RJ45 051703 8 Contacts 117mm 50pcs | - Model: Plug - Category: 5E - Type of Connector: RJ45 - AWG-range: 22-26 |
549000 |
| CommScope Category 6 Plugs P112064354 1pc | - ANSI/TIA Category: 6 - Cable Type: Round, shielded - Conductor Type: Solid; Stranded - Interface: RJ45 - Termination Type: IDC - Compatible Cable Diameter (mm): Maximum 6 (0.236 in); Minimum 5.1 (0.201 in) - Compatible Conductor Gauge Solid (AWG): 26 to 23 - Compatible Conductor Gauge Stranded (AWG): 26 to 23 - Compatible Insulated Conductor Diameter (mm): Maximum 1.09; Minimum 0.89 - Contact Plating Material: Gold - Contact Plating Thickness (µm): 1.27 - Contact base material: Phosphor Bronze - Material Type: Glass filled polycarbonate - Positions/Loaded Contacts: 8/8 |
1499900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami