WEIDMULLER RJ45 Tool-Free Connector (Konektor RJ45)

Sebelum PPN:
Rp96.999.900
Spesifikasi
ConfigurationEight-wire field-assembled RJ45 plug with colour coding on the plug, TIA A/B/ProfiNet, multiport-ready
Connection diameter, flexible (mm)0.48 to 0.76
Connection diameter, solid0.41 to 0.64
Contact MaterialPhosphorus bronze
Fire load77 kJ
GTIN (EAN)4050120000000
Conductor connection cross-section, flexible (AWG)AWG 26/7 to AWG 22/7
Conductor connection cross-section, solid (AWG)AWG 24/1 to AWG 22/1
Insulation cross-section, max.1.6
Insulation cross-section, min.0.85
Material locking leverPA UL94-V0
Material strain reliefPA UL94-V0
Net Weight (g)14.15
Order No.2703730000
Qty (pcs)120
TypeIE-PS-RJ45-FH-BK-120
VersionRJ45 IDC plug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan