| Nama Produk | Spesifikasi | Harga (IDR) |
| Orientalmotor Brushless DC Motor BLH Series BLHM230K-20 1pc | - Electromagnetic Brake: None - Rated Output (W): 30 - Mounting Angle Dimension (mm): 60 - Reduction Ratio: 20 |
4,499,000 |
| Orientalmotor Brushless DC Motor BLH Series BLHM5100KC-30 1pc | - Mounting Angle Dimension (mm): 90 - Rated Output (W): 100 - Reduction Ratio: 30 - Electromagnetic Brake: None |
6,699,000 |
| Orientalmotor Brushless DC Motor BLE46SM20S Series AC Type BLE46SM20S-3 1pc | - Rated Torque (Motor Shaft) (N.m): 0.2 - Power Supply Input Rated Frequency (Hz): 50/60 - Rated Output Power (W): 60 - Frame Size (mm): 80 |
11,999,000 |
| Orientalmotor Brushless DC Motor Driver BLH Series BLHD100K 1pc | - Power Input Rated Voltage (V): DC24 - Power Supply Input Voltage Tolerance: ±10% |
2,599,000 |
| Orientalmotor Brushless DC Motor BLM Series AC Type BLM5120-100B 1pc | - Gear Ratio: 100 - Frame Size (mm): 90 - Electromagnetic Brake: Without - Rated Output Power (W): 120 |
5,599,000 |
| Orientalmotor Brushless DC Motor BLE23AM100S Series AC Type 1pc | - Electromagnetic Brake: With - Power Supply Input Rated Input Current (A): 1.3 - Rated Output Power (W): 30 - Rated Torque (Motor Shaft) (N.m): 0.1 |
10,999,000 |
| Orientalmotor Brushless DC Motor Driver BLH Series BLH2D30-K 1pc | - Power Input Rated Voltage (V): DC24 | 1,799,000 |
| Orientalmotor Brushless DC Motor with Electromagnetic Brake BLH Series BLHM230KCM-10 30W (1/25) 1pc | - Static Friction Torque (Nm): 0.12 - Degree of Protection: IP65 (Motor) - Gear Ratio (X:1): 10:01 - Motor Type: Brushless DC Motor |
7,599,000 |
| Orientalmotor Brushless Motor BMU Series BLM230-100B 1pc | - Shaft/Gear Type: Parallel Shaft Gearhead GFV Gear - Frame Size (mm): 60 - Rated Output Power (W): 30 |
3,899,000 |
| Orientalmotor Brushless DC Motor Speed Control System BLM Series BLM7400HW-5S Single-Phase Three-Phase with Analog Driver 200-240VAC 400W (1/2 HP) 1pc | - RohS Compliant - Ambient Humidity (Non-Condensing) (%): 85 or less - Shaft/Gear Type: Parallel Shaft Gearhead - Variable Speed Range (r/min): 16 to 800 |
9,699,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami