Other Valves - PARKER GRESEN

View as Grid List Detail
View as Grid List Detail

Pertanyaan Tentang Produk Control Valve Hydraulic



Nama Produk Spesifikasi Harga (IDR)
SMC Auto Drain Valve AD Series AD402-F03 1pc - Ambient Temperature/Supply Air: -5 to 60°C (no freezing)
- Type Of Thread: G
- Maximum operating pressure (MPa): 1
- Drain Hole Diameter (inch): 3/8
1,599,000
SMC Auto Drain Valve AD Series AD402-F04 1pc - Maximum operating pressure (MPa): 1
- Pipe Connection Diameter: G1/2
- Type Of Thread: G
- Assured Pressure Resistance (MPa): 1.5
1,599,000
WKK Armaturen Butterfly Valve U-Type Class 150 WCB 24inch 1pc - Size (inch): 24
- Body: WCB
- STEM: SS410
- Type: U
119,999,000
WKK Armaturen Foot Valve ANSI #150 CF8 2inch 1pc - Flange: RF
- Size (inch): 2
- Disc: Swing Disc
- Body: CF8
4,999,000
SUN RUN Hydraulic Flange Spreader SWR-40 1unit - Oil Capacity (cc): 78
- Tip Clearance (mm): 6
- Max. Spread force (kN): 125
- Max. Spread (mm): 81
39,999,000
Gemels Ball Valve Hydraulic BSP 2 Way GE2 G1/2 DN13 1111AB 1unit - Dimension ØM (mm): G 1/2
- Dimension C (mm): 83
- Material: Carbon Steel
- Max. Pressure (Bar): 500
289,000
SAMOA Metered Oil Control Valve PN 365535 1unit - Maximum flow Rate (L/min): 30
- Operating Temperature Range (°C): -10 to 60
- Maximum Working Pressure (bar): 100
- Fluid Compatibility: Lubricants
5,099,000
Gemels Check Valve Inline Hydraulic BSP VU G 1 1unit - Max. Pressure (Bar): 350
- Max. Flow (L/m): 150
- Cracking Pressure Nominal (Mpa/Psi): 0.04-0.07/5.8-10.15
- Material: Carbon Steel
429,000
CDC Pneumatics Hand Valve HVF Type HVF03-08 R 3/8 1pc - Outer Diameter (mm): 14.8
- Dimension K1 (mm): 25.6
- Length L2 (mm): 27.9
- Thread: R 3/8
129,000
NEW FLOW Needle Valve NV-2 (3/8inch NPT Female) 1pc - End Connection: NPT
- Dimension B (mm): 29
- Dimension A (mm): 75
369,000


Produk Control Valve Hidrolik


Baca Selengkapnya