PARKER GRESEN Hydraulic Check Valves

Sebelum PPN:
Rp5.399.900
Spesifikasi
UNSPSC40141608
Actuation MechanismPressure
Body MaterialCast Iron
Includes SealsSeals Not Included
Inlet Connection Size (inch)1/2
Inlet Connection TypeNPT
Maximum Flow Rate (GPM)25
Maximum Operating Temperature (°F)200
Maximum Pressure (psi)2000
Minimum Operating Temperature (°F)-40
MountingInline
Outlet Connection Size (inch)1/2
Outlet Connection TypeNPT
Overall Height (inch)3.76
Overall Length (inch)5.31
Overall Width (inch)1.78
Reverse Free FlowReverse Free Flow
SeriesLO
Valve TypeCheck

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double pilot-operated check valves control outlet flow in two directions for isolating or locking a cylinder. Fluid flow is reversed when pilot pressure is applied to either side of the valve.

Ulasan Produk

Tidak ada ulasan