CDC Pneumatics Hand Valve HVF Type HVF03-08 R 3/8 1pc

Rp189.900
Persediaan

Spesifikasi Produk

Model Number HVF03-08
Unit 1pc
Thread R 3/8
Inner Diameter (mm) 8
Dimension H (mm) 17
Outer Diameter (mm) 14.8
Diameter ∅C (mm) 16.3
Dimension N (mm) 18.0
Dimension E (mm) 40.3
Dimension A (mm) 11.0
Dimension B (mm) 18.7
Dimension K1 (mm) 25.6
Dimension K2 (mm) 13.9
Length L1 (mm) 39.6
Length L2 (mm) 27.9
Dimensions m1 (mm) 8.2
Dimensions m2 (mm) 19.0
Applicable Fluid Type AIR (No other type of gas or liquid)
Working Pressure Range (PSI) 0-150
Negative Pressure (inHg) -29.5
Working Temperature Range (°F) 32-140
Berat (Kg) 0.2
Tanggal Produk Terdaftar 03 June 2022
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Do not use in water application
Feature
ㆍThe source of pressure can be completely shut off by simply turning the knob.
ㆍThree-way directional control configuration releases the residual internal pressure on the output side when manually closed.
ㆍIdeal for inspecting or repairing any devices without compromising the safety.
ㆍDirectionality of airflow may be selected from the tubing or threaded input side to the tubing or threaded output side.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan