Other Valves - SMC
BARUMulaiRp309.900
Rp309.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| SMC Auto Drain Valve AD Series AD402-F03 1pc | - Ambient Temperature/Supply Air: -5 to 60°C (no freezing) - Type Of Thread: G - Maximum operating pressure (MPa): 1 - Drain Hole Diameter (inch): 3/8 |
1,599,000 |
| SMC Auto Drain Valve AD Series AD402-F04 1pc | - Maximum operating pressure (MPa): 1 - Pipe Connection Diameter: G1/2 - Type Of Thread: G - Assured Pressure Resistance (MPa): 1.5 |
1,599,000 |
| WKK Armaturen Butterfly Valve U-Type Class 150 WCB 24inch 1pc | - Size (inch): 24 - Body: WCB - STEM: SS410 - Type: U |
119,999,000 |
| WKK Armaturen Foot Valve ANSI #150 CF8 2inch 1pc | - Flange: RF - Size (inch): 2 - Disc: Swing Disc - Body: CF8 |
4,999,000 |
| SUN RUN Hydraulic Flange Spreader SWR-40 1unit | - Oil Capacity (cc): 78 - Tip Clearance (mm): 6 - Max. Spread force (kN): 125 - Max. Spread (mm): 81 |
39,999,000 |
| Gemels Ball Valve Hydraulic BSP 2 Way GE2 G1/2 DN13 1111AB 1unit | - Dimension ØM (mm): G 1/2 - Dimension C (mm): 83 - Material: Carbon Steel - Max. Pressure (Bar): 500 |
289,000 |
| SAMOA Metered Oil Control Valve PN 365535 1unit | - Maximum flow Rate (L/min): 30 - Operating Temperature Range (°C): -10 to 60 - Maximum Working Pressure (bar): 100 - Fluid Compatibility: Lubricants |
5,099,000 |
| Gemels Check Valve Inline Hydraulic BSP VU G 1 1unit | - Max. Pressure (Bar): 350 - Max. Flow (L/m): 150 - Cracking Pressure Nominal (Mpa/Psi): 0.04-0.07/5.8-10.15 - Material: Carbon Steel |
429,000 |
| CDC Pneumatics Hand Valve HVF Type HVF03-08 R 3/8 1pc | - Outer Diameter (mm): 14.8 - Dimension K1 (mm): 25.6 - Length L2 (mm): 27.9 - Thread: R 3/8 |
129,000 |
| NEW FLOW Needle Valve NV-2 (3/8inch NPT Female) 1pc | - End Connection: NPT - Dimension B (mm): 29 - Dimension A (mm): 75 |
369,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami