| Nama Produk | Spesifikasi | Harga (IDR) | 
| Devcon Devcon Ceramic Repair Putty 11700 1set(2cans) | - Functional Cure (hour) - Maximum Continuous Dry Service Temperature (°F) - Adhesive Tensile Shear (ASTM D1002) (psi) - Compressive Strength (ASTM D695) (psi) | 4,899,900 | 
| Devcon Stainless Steel Putty 10270 1set(2pcs) | - Functional Cure (hour) - Mix Ratio by Weight - Cured Hardness - Flexural Strength (Psi) | 1,899,000 | 
| SEALXPERT Plastic Steel Putty PS-102 454gr 1set | - Pot Life (minute) - Compressive Strength psi (kg/cm²) - Hardness Shore D - Curing Time (50% load hour) | 439,900 | 
| SEALXPERT Titanium Putty PS-110 454gr 1set | - Size (gr) - Coverage Area (cm²) - Tensile Strength (psi) - Temperature Range (°C/°F) | 1,699,900 | 
| SEALXPERT Underwater Repair Putty PS-106 454gr 1set | - Mixture Volume (A:B) - Curing Time (50% load hour) - Tensile Strength (psi) - Hardness Shore D | 859,900 | 
| AM Plester AM 81 50kg 1pc | - Shelf Life - Product Quality Testing - Water Usage (%) - Spreading Power | 67,000 | 
| PROPAN Bonding Agent BDA-810 Procrete 20L 1pc | - Size (L) | 1,599,900 | 
| Sika SikaWall 161 Plastermix (Pasangan Bata Dan Beton) 40kg 1pc | - Density (kg/L) - Color - Ambient Air Temperature (°C) - Tensile Adhesion Strength (N/mm²) | 80,000 | 
| Sika Sikalatex Jerrycan 20kg 1pc | - Storage Conditions - Packaging - Size (kg) - Density (kg/L) | 2,299,900 | 
| Estop Perekat dan Sealant Epoksi Tiksotropik Estobond EC 5kg 1set | - Color - Compressive Strength (N/mm²) - Specific Gravity (kg/L) - Modulus Elasticity (N/mm²) | 869,900 | 
 
         
            Loading chat box
please wait...
                    Anda bisa chat secara langsung dengan 
                    Customer Support kami untuk bertanya 
                    Stok produk,
                    Pesanan,
                    Pembayaran,
                    Pengiriman,
                    Faktur Pajak,
                    Pengembalian Barang & Garansi atau kunjungi
                    Pusat Bantuan Kami