Devcon Stainless Steel Putty (Dempul Epoksi)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Adhesive Tensile Shear (Psi)2385
Coefficient of Thermal Expansion34 [(in.)/(in). x °F)] x 10(-6)
ColorDark Grey
Compresive Strength (Psi)8400
Coverage/lb50 sq.in./lb. @ 1/4inch
Cured Hardness85D
Cured Shrinkage0.0010 in./in.
Dielectric Constant75
Dielectric Strength30 volts/mil
Flexural Strength (Psi)5280
Functional Cure (hour)16
Mix Ratio by Volume3.75:1
Mix Ratio by Weight11:1
Mixed ViscosityPutty
Modulus of Elasticity8.0psi x 10(5)
Recoating Time (hour)2-4
Solids by Volume100
Specific Volume12.4 in.(3)/lb.
Pot Life (minute)58 @75F
Specific Gravity (g/cc)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel-filled epoxy putty for patching, repairing and rebuilding stainless steel food processing equipment.
Feature
Non-rusting
Bonds to ferrous and non-ferrous metals
NSF certified for potable water applications
Acceptable for use in meat and poultry plants
Listed under NSN stock #8030-00-268-7934
Open Time: 5 Minutes
Gap Fill: 0.0625" - .075"

Ulasan Produk

Tidak ada ulasan

Halaman Terkait