Devcon Ceramic Repair Putty (Dempul Epoksi)

Sebelum PPN:
Rp5.599.900
Spesifikasi
ColorDark Blue
Mix Ratio by Weight/Volume (resin:hardener)7:1 / 4.3:1
Mixed Viscosity (cP)Putty
Functional Cure (hour)16
Pot Life at 75˚F (minute)25
Cured Hardness (ASTM D2240) (Shore D)86
Cured Shrinkage (ASTM D2566) (inch/inch)0.0022
Adhesive Tensile Shear (ASTM D1002) (psi)2000
Compressive Strength (ASTM D695) (psi)12700
Maximum Continuous Dry Service Temperature (°F)350
Coverage per Pound (inch 2 @ 1/4inch thickness)66
Specific Volume (inch 3/lbs)16.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth, trowelable, alumina-filled epoxy compound for rebuilding and protecting processing equipment exposed to corrosion, erosion, cavitation, chemicals, and acids.

Ulasan Produk

Tidak ada ulasan