Alat Penghancur, Pencacah - Makita
- BARUMulai
Rp439.900
Rp439.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| INGCO Rotary Hammer Drill RGH9028 2.5J 1unit | - Impact Energy: 2.5J - No-Load Speed: 0-1100 RPM - Frequency: 50/60 Hz - Voltage: 220-240 V |
1,199,000 |
| BOSCH Corded Rotary Hammer RH328VC SDS-Plus, L-Shape 12-1/2 In L 7.7 Lb 1pc | - Clutch Style: Integral Clutch - Kit Contents: (1) Bare Tool - Power Source: Corded - Solid Bit Capacity in Concrete: 1 1/8 inch |
35,999,000 |
| Makita Corded Rotary Hammer HR3001CK SDS-Plus Chuck, L-Shape 1-3/16 1pc | - Handle Type: L-Shape - Core Bit Capacity: 3 1/8 inch - Tool Length: 14 inch - Maximum Speed: 840 RPM |
41,999,000 |
| TOTAL Demolition Breaker TH215456 1unit | - Impact (Joule) 50 - Mashing Capacity (bpm) 1400 - Frequency (Hz) 50 |
2,799,000 |
| DEWALT Pavement Breaker with Trolley D25981K-QS 2100W 1unit | - Power Input (W) 2100 - Impact Rate (bpm) 960 - Impact Energy (J) 62 |
27,999,000 |
| Wipro Rotary Hammer W6380N Hex 17mm 1set | - Power/Voltage (W/V) 1200/220 - Drill Capacity (mm) 38 - Impact Energy (bpm) 4000 |
2,199,000 |
| DEWALT Rotary Hammer D25133KA-B1 3 Mode SDS With Drill Bit 26mm 1set | - Bit Holder: SDS Plus - Size: 26 mm - No Load Speed: 0-1500 RPM - Stroke Speed: 0-5500 BPM |
2,399,000 |
| STANLEY SDS Max Demolition Hammer STHM10K-B1 1600W 1unit | - Impact Rate: 900-1,890 BPM - Impact Energy: 25 J - Chuck Type: SDX-Max - Lock-On Switch: Yes |
4,599,000 |
| RYOBI Concrete Hammer CH-485 1unit | - Impact Energy: 15 Joules - Shank type: 12mm Hex Shank - Input Power: 1130 W - Impact Rate: 1900 BPM |
5,899,000 |
| TOLSEN Demilition Hammer 79517 1unit | - Impact Force: 60J - Input Power: 1700 W - Frequency: 50 Hz - Net Weight: 16 kgs |
5,299,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami