Diamond Cutter di Sumatera Utara - Heiwa Technica
- BARUMulai
Rp3.699.900
Rp3.699.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| HOUSE BM Inside Cutter ISJ38 1pc | - Purpose of Use: To cut from the inside starting PVC pipe. When cutting drain opening starting PVC pipe lower than floor surface. - Supplier Order Number: 307-2860 (3072860) - Max Cutting Wall Thickness: 7mm - Body Materials: Iron |
2,299,000 |
| monotaro Diamond Cutter (Segment) MDC-S150 1sheet | - Type: segment - Diamond Layer Width(mm): 7 - Maximum Rotation Speed (min-1[r. p.m]): 10200 - Outer Diameter (phi mm): 150 |
109,000 |
| TRUSCO Electrocoating Diamond Cutter ED105 1pc | - Max Working Rotation Speed: 14500rpm - Outer DiameterxBlade ThicknessxHole Diameter: 105x1.5x20.0mm - Base Metal Materials: Tool Steel - Tip Height: 3mm |
1,399,000 |
| MILWAUKEE Diamond Segmented Blade 49-93-7040 Wet/Dry, Good 14inch 1pc | - Arbor Shape: Round - Primary Material Application: Concrete - Blade Thickness (inch): 0.787 - For Use On Concrete Type: Green |
8,999,000 |
| K55 Diamond Blade Thin Net Red 1pc | - Color: Red Thin - Size (mm): 105 x 1.2 x 16/20 |
58,000 |
| Iwood Diamond Saw Blade Segment-Type 89741 1sheet | - Max Working Rotation Speed: 12200rpm - Tip Height: 8mm - Tip Materials: Diamond Abrasive Grains |
439,000 |
| RELIEF Diamond Cutter T Face Blade 29440 1pc | - Suitable Material: Concrete Products, Mortar, Porcelain Tiles, Bricks, Etc. - Outer Diameter (φmm): 105 - Hole Diameter (φmm): 20 (when using bushing: 15) |
279,000 |
| Asahi Diamond Industrial Silver II Dry Type Engine 12 inches 1pc | - Suitable Material: Concrete, mortar, U-shaped groove - Outer Diameter (mm): 302 - Hole Diameter (φmm): 30.5 - Tip Thickness (mm): 2.8 |
1,399,000 |
| SK11 Multi Diamond Cutter SMD-105 1pc | - Suitable Models: Disc grinder 100mm - Suitable Material: Concrete, granite, marble, porcelain tiles, blocks, bricks - Diamond Width (mm): 7 |
379,000 |
| KENTA Mini Electroplated Diamond Cutting Blade 06116694 1unit | - Core Thickness (mm): 1.0 - Shank Diameter (mm): 6 or 6.35 - Coating Width (mm): 3 |
559,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami